3M POLYURETHANE SEAM SEALER GREY 310 ML CARTRIDGE 08684


3M™ Polyurethane Seam Sealer

References
3m:08684
rubix:395A4708
manufacturer :7000077237
ean:4046719351480
brand logo
brand logo
Technical specifications
ColourGrey
Capacity310 ml
See all Specifications

Product details : 3M POLYURETHANE SEAM SEALER GREY 310 ML CARTRIDGE 08684


3M™ Polyurethane Seam Sealer are high-solid adhesive 1K sealer products, which cure to a tough, permanently flexible material within 24 hours when exposed to atmospheric moisture.
(The speed of cure depends on bead thickness and environmental conditions). Temperature resistant from -40°C to +90°C (temporarily up to 120°C).
Ideal for sealing medium and wide car body seams, welding seams or even suitable for use on wood or plastics. Can be applied directly to bare steel, can be used as a weld-through sealer. This application must be done whilst the product is still wet (within 35 mins of appliation).
The product must be left to cure (min 45 mins!) prior to application of waterbased base coats.

Strengths

Excellent adhesion;Paintable with commonly used paint systems;Non-shrinking, non-flow;Excellent weathering properties, water, oil and petrol resistant

Technical specifications


Attributes
Package weight409 g
ColourGrey
Capacity310 ml
Min. temperature-31 °C
Max. temperature82 °C
Drying time45 min
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
  • Usually arrives within 14 working days