LOCTITE EA 9497 A&B DUAL CARTRIDGE 400ML 2053833
Standard epoxy
See technical informationSee documentsReferences
Loctite:EA 9497
Rubix:80022603
Manufacturer :2053833
EAN:5010266423180

Documents
Product details : LOCTITE EA 9497 A&B DUAL CARTRIDGE 400ML 2053833
LOCTITE EA 9497 is a 2K, grey epoxy adhesive for structural bonding that offers high technical performance. The product provides a high temperature resistance up to +180°C for heat resistant bonding and filling. It is thermally conductive and delivers high compression strength. It is ideal for bonding metal components.
Strengths
high temperature resistance
ideal for heat dissipation
ideal for metal parts
high compression strength
Applications
2K, medium viscosity, high performance epoxy adhesive offering heat resistant bonding and filling characteristics.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Volume | 400 ml |
| Min. temperature | -55 °C |
| Drying time | 180 min |
Show UNSPSC/ECL@SS
£ 103.89 excl. VAT
/ Each
£ 124.67 incl. VAT
- Usually arrives within 14 working days