LOCTITE AA 322 UV PLASTIC TO METAL BONDER 250ML 88301


Loctite Curing Adhesive

References
loctite:AA 322 LC 250ML
rubix:80019696
ean:5010266322568
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
Capacity250 ml
See all Specifications

Product details : LOCTITE AA 322 UV PLASTIC TO METAL BONDER 250ML 88301


LOCTITE® 322 is a light-cured acrylic-based adhesive designed to offer very fast surface curing with a tack-free time of 4 secs. It is particularly suited to bonding plastics, although it can also be used to join metal, glass and ceramic surfaces. Cured when exposed to UV radiation, the fixturing time is 10 secs. LOCTITE 322 is ISO 10993 qualified.
brand logo
brand logo
brand logo

Technical specifications


Attributes
ColourYellow
Capacity250 ml
Min. temperature-40 °C
Max. temperature100 °C
Show UNSPSC/ECL@SS
£ 330.00 excl. VAT
/ Each
£ 396.00 incl. VAT
  • In stock: Next day delivery