3M HF-803SD SECURE CLICK HALF MASK REUSABLE RESPIRATOR SPEAKING DIA L
3M™ Secure Click™ Reusable Half Mask Respirator HF-800 Series
See technical informationSee documentsReferences
3M:HF-803SD
Rubix:211A3498
Manufacturer :7100172005
EAN:04054596591660






Documents
Product details : 3M HF-803SD SECURE CLICK HALF MASK REUSABLE RESPIRATOR SPEAKING DIA L
The 3M™ Secure Click™ HF-800 Series Reusable Half Mask Respirators provide protection against particulates and a wide range of gases and vapours when used with approved 3M™ Secure Click™ filters and cartridges. They are available in three sizes: Small, Medium and Large.
An optional speech diaphragm can be fitted to facilitate clearer communication while working.
Breathability and wearer comfort are enhanced by the world's first quad-flow cartridge system, achieved through 3M's innovative dual-flow twin-cartridge design, which helps reduce breathing resistance.
The 3M™ Secure Click™ system features a quick and intuitive cartridge and filter connection that works much like a seat belt. Simply align the connectors and press until an audible click confirms that the filters and cartridges are correctly installed. The integrated push-button user seal check allows wearers to verify the face seal quickly and easily, increasing confidence in the respirator fit.
A soft silicone faceseal with a patented flexible nose bridge provides enhanced comfort during prolonged wear. The head harness buckles are easy to adjust, pull the straps to tighten and press the buckles to loosen. The exhalation valve directs exhaled air and moisture downwards to help reduce visor fogging and improve wearer comfort.
Specifications:
• Facepiece weight: 182 g (depending on size and model).
• Facepiece material: soft silicone.
• Dual-filter design.
• Exclusive compatibility with two dual-flow filters.
• Available sizes: Small, Medium and Large.
• Shelf life: 5 years from the date of manufacture.
Standards:
The 3M™ Secure Click™ HF-800 Series Half Mask Respirator complies with EN 140:1998. When used with approved filters, the inhalation breathing resistance remains below 5 mbar, measured at a continuous airflow of 95 l/min.
An optional speech diaphragm can be fitted to facilitate clearer communication while working.
Breathability and wearer comfort are enhanced by the world's first quad-flow cartridge system, achieved through 3M's innovative dual-flow twin-cartridge design, which helps reduce breathing resistance.
The 3M™ Secure Click™ system features a quick and intuitive cartridge and filter connection that works much like a seat belt. Simply align the connectors and press until an audible click confirms that the filters and cartridges are correctly installed. The integrated push-button user seal check allows wearers to verify the face seal quickly and easily, increasing confidence in the respirator fit.
A soft silicone faceseal with a patented flexible nose bridge provides enhanced comfort during prolonged wear. The head harness buckles are easy to adjust, pull the straps to tighten and press the buckles to loosen. The exhalation valve directs exhaled air and moisture downwards to help reduce visor fogging and improve wearer comfort.
Specifications:
• Facepiece weight: 182 g (depending on size and model).
• Facepiece material: soft silicone.
• Dual-filter design.
• Exclusive compatibility with two dual-flow filters.
• Available sizes: Small, Medium and Large.
• Shelf life: 5 years from the date of manufacture.
Standards:
The 3M™ Secure Click™ HF-800 Series Half Mask Respirator complies with EN 140:1998. When used with approved filters, the inhalation breathing resistance remains below 5 mbar, measured at a continuous airflow of 95 l/min.
Strengths
• Enhanced breathability and comfort through the world's first quad-flow cartridge system.
• Integrated push-button user seal check helps confirm a secure face seal.
• Optional speech diaphragm improves communication while working.
• Secure Click™ connection system provides quick installation with an audible confirmation that filters and cartridges are correctly fitted.
• Low-profile design offers a wide field of vision and compatibility with selected welding and grinding shields.
• Overmoulded construction allows easy assembly and disassembly.
• Advanced silicone facepiece provides enhanced comfort and long-term durability.
• Integrated push-button user seal check helps confirm a secure face seal.
• Optional speech diaphragm improves communication while working.
• Secure Click™ connection system provides quick installation with an audible confirmation that filters and cartridges are correctly fitted.
• Low-profile design offers a wide field of vision and compatibility with selected welding and grinding shields.
• Overmoulded construction allows easy assembly and disassembly.
• Advanced silicone facepiece provides enhanced comfort and long-term durability.
Applications
This product is suitable for respiratory protection in demanding industrial environments and can be used for:
• Assembly.
• Chiselling.
• Furnace operations.
• Masonry.
• Grinding.
• Cleaning.
• Chemical cleaning.
• Painting.
• Needle scaling.
• Sanding.
• Sawing.
• Laboratory work.
• Machining.
• Sampling.
• Moulding.
• Assembly.
• Chiselling.
• Furnace operations.
• Masonry.
• Grinding.
• Cleaning.
• Chemical cleaning.
• Painting.
• Needle scaling.
• Sanding.
• Sawing.
• Laboratory work.
• Machining.
• Sampling.
• Moulding.
Technical specifications
Attributes
| Size | l |
|---|---|
| Main material | synthetic |
| Type | half mask |
| Material | silicone |
Show UNSPSC/ECL@SS
£ 44.61 excl. VAT
/ Each
£ 53.53 incl. VAT
- In stock: Next day delivery