3M 7501 REUSABLE HALF FACEMASK SMALL
3M™ Reusable Half Mask Respirator 7500 Series
See technical informationSee documentsReferences
3M:7000104176
Rubix:9880836
Manufacturer :7000104176
EAN:04046719790654

Documents
Product details : 3M 7501 REUSABLE HALF FACEMASK SMALL
For a reusable respirator that’s comfortable to wear, use 3M™ Reusable Half Face Mask 7500 Series. The facepiece has a soft sealing surface that’s been specially designed with the end-user in mind.
Our 7500 Series features the 3M™ Cool Flow™ Valve to reduce heat build-up by allowing warm, exhaled air to escape. And with low breathing resistance, they’re comfortable to wear and work in for many hours at a time.
The unique head harness fits well with our hardhats and hearing protection, and the optional drop-down strap design provides stability and ease of use. A twin-filter design means the weight is evenly distributed with minimal obstruction to your field of vision.
They protect against gases, vapours and particulates, and the bayonet-style connection fits to a broad range of twin lightweight filters which can be equipped to your individual needs.
The Reusable Half Face Mask 7500 Series can be used with 3M™ Supplied Air Systems for your increased convenience and flexibility, and connects with all 3M™ 2000, 5000 and 6000 Series filters (except 3M™ 6098 or 6099).
They’re available in three sizes; small, medium and large.
The 7500 Series has a specially-designed range of spares and accessories to help you maintain the right level of comfort and protection when parts become worn or damaged.
3M™ Reusable Half Face Masks 7500 Series have a bayonet-style twin-filter design that fits a broad range of 3M lightweight filters. Our 7500 Series reusable masks have a 3M™ Cool Flow™ Valve, a soft sealing surface for comfort, and a unique head harness with an optional drop-down strap.
Strengths
Soft sealing surface and low breathing resistance makes them comfortable to wear for long durations;Cool Flow™ Valve helps reduce heat build-up by allowing warm, exhaled air to escape;Twin-filter design for even distribution of weight and minimal obstruction to field of vision;Bayonet-style connection fits a broad range of filters;When used with the correct 3M bayonet filter it can protect against, gases, vapours and/or particulate hazards;Unique head harness and optional drop-down strap design provide stability and ease of use;Compatible with 3M™ 2000, 5000 and 6000 Series filters to suit your individual needs;Can be used with 3M™ Supplied Air Systems for your increased convenience and flexibility;Spares and accessories help you maintain the right level of comfort and protection;Available in three sizes; small, medium and large
Applications
For use in hazardous industrial environments
Technical specifications
Attributes
| Package weight | 296,7 g |
|---|---|
| Size | s |
| Main material | silicone |
| Type | half mask |
| Material | silicone |
Show UNSPSC/ECL@SS
£ 39.03 excl. VAT
/ Each
£ 46.84 incl. VAT
- In stock: Next day delivery



