MOLDEX 900101 SERIES FULL FACE MASK SIZE S PK1
MOLDEX SERIES 9001 FULL FACE MASK
See technical informationSee documentsReferences
Moldex:900101
Rubix:2574540
Manufacturer :900101
EAN:4019444007359

Documents
Product details : MOLDEX 900101 SERIES FULL FACE MASK SIZE S PK1
Series 9000 full face masks can be combined with various EasyLock® gas and particulate filters, with no need for adapters or special pre-filters. For users, this means a high degree of flexibility and simple storage. A frameless panoramic lens made from scratchproof, solvent-resistant polycarbonate protects the eyes and provides a large field of vision. An extra large head harness opening and two handy release clasps make it easy to put on and remove. The masks are designed to be low maintenance: the cleaning process is easy and quick, as is the process for changing the small number of maintainable parts. The anatomically designed face seal ensures a comfortable and secure fit. Moldex full face masks are hard wearing and fulfil the stringent requirements of Class 2.
Strengths
• Extremely lightweight full face mask, weighs only 360 g
• Frameless panoramic lens
• Fulfils the high requirements of class 2
• TPE material is gentle on the skin
• Use with EasyLock® filters
• Filters are easy to install and combine – no adapters needed
• Easy maintenance and cleaning thanks to easily accessible components
• Size Large
• Tested and certified to EN 136:1998 CL2
• Frameless panoramic lens
• Fulfils the high requirements of class 2
• TPE material is gentle on the skin
• Use with EasyLock® filters
• Filters are easy to install and combine – no adapters needed
• Easy maintenance and cleaning thanks to easily accessible components
• Size Large
• Tested and certified to EN 136:1998 CL2
Applications
Reliable protection against gases, vapours and particles
Technical specifications
Attributes
| Size | s |
|---|---|
| Main material | polypropylene |
| Type | full face mask |
| Material | thermoplastic elastomer |
Show UNSPSC/ECL@SS
£ 130.68 excl. VAT
/ Each
£ 156.82 incl. VAT
- Usually arrives within 14 working days
