3M NEOPRENE CONTACT ADHESIVE 80 SPRAY AEROSOL 500M
3M™ Rubber And Vinyl 80 Spray Adhesive
See technical informationSee documentsReferences
3M:7000116787
Rubix:4539612
Manufacturer :7000116787
EAN:05900422098515

Documents
Product details : 3M NEOPRENE CONTACT ADHESIVE 80 SPRAY AEROSOL 500M
Get high performance, superior strength and exceptional temperature resistance with 3M™ Rubber And Vinyl 80 Spray Adhesive. Our fast setting, neoprene based contact aerosol spray adhesive bonds rubber, supported vinyl, leather, wood, metal and various plastics.
Store the spray adhesive at 16°C to 27°C for maximum storage life. Higher temperatures reduce normal storage life and lower temperatures may cause increased viscosity of a temporary nature.
3M™ Rubber And Vinyl 80 Spray Adhesive is a high performance neoprene based contact aerosol spray adhesive.
Strengths
Bonds most rubber and vinyls;High strength and high temperature resistance;Can be used for automotive headliner;Resistance to plasticizing oils allows for bond resilience;Easy to apply
Applications
Bond all types of rubber except EPDM;Bond most supported vinyl and leather;Adhere stainless-steel panels, stiffeners and metal kick plates;Adhere many plastics, laminates and wood products;Weather Stripping
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 500 ml |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 21.61 excl. VAT
/ Each
£ 25.93 incl. VAT
- Delivery usually within ( 16 ) days