LOCTITE EA 9483 A&B (2:1) DUAL CARTRIDGE 50ML 2056391
LOCTITE® EA 9483
See technical informationSee documentsReferences
Loctite:EA 9483 DC 50ML EN
Rubix:1267829
Manufacturer :2056391
EAN:5010266365497

Documents
Product details : LOCTITE EA 9483 A&B (2:1) DUAL CARTRIDGE 50ML 2056391
LOCTITE® EA 9483 is a low viscosity, industrial grade epoxy adhesive. Once mixed, the two-part epoxy cures at room temperature. LOCTITE® EA 9483 is suitable for bonding and potting where optical clarity and high strength are required. Ideal for bonding decorative panels and displays.
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 50 ml |
| Min. temperature | -55 °C |
| Drying time | 210 min |
Show UNSPSC/ECL@SS
£ 34.86 excl. VAT
/ Each
£ 41.83 incl. VAT
- In stock: Next day delivery