LOCTITE EA 9492 A&B (2:1) DUAL CARTRIDGE 400ML 2052297
LOCTITE EA 9492 A/B
See technical informationSee documentsReferences
Loctite:EA 9492 DC 400ML EN/DE
Rubix:2000517
Manufacturer :2052297
EAN:5010266368474

Documents
Product details : LOCTITE EA 9492 A&B (2:1) DUAL CARTRIDGE 400ML 2052297
LOCTITE® EA 9492 is a 2-part, white epoxy adhesive designed to offer both high chemical resistance and high temperature resistance up to +180°C in structural bonding applications. Offering very low outgassing, the product is a good general purpose solution for bonding and repairing a wide range of materials. Other attributes include superior thermal shock and impact resistant properties.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Volume | 400 ml |
| Min. temperature | 8 °C |
| Drying time | 75 min |
Show UNSPSC/ECL@SS
£ 98.75 excl. VAT
/ Each
£ 118.50 incl. VAT
- Usually arrives within 14 working days