LOCTITE AA 3936 UV MEDICAL ADHESIVE 25ML 1170628
Loctite AA 3936
See technical informationSee documentsReferences
Loctite:3936X25ML
Rubix:200A3885
Manufacturer :1170628

Documents
Product details : LOCTITE AA 3936 UV MEDICAL ADHESIVE 25ML 1170628
Henkel Loctite 3936 is a UV/Visible light curing acrylic adhesive suitable for a wide variety of applications that require fast cure, flexibility, high adhesion and autoclave resistance. It is ISO 10993 Biological Tested for use in the assembly of disposable medical devices.
Applications
Perfect for bonding applications.
Technical specifications
Attributes
| Volume | 25 ml |
|---|---|
| Min. temperature | -54 °C |
Show UNSPSC/ECL@SS
£ 71.01 excl. VAT
/ Each
£ 85.21 incl. VAT
- Usually arrives within 14 working days