3M GPBY2 SAFETY-WALK SLIP-RESISTANT TAPE 613 BLACK/YELLOW STRIPE 2 IN


3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series

References
3m:SW1SG50
rubix:248A1735
manufacturer :7100133325
ean:00051125859639
brand logo
brand logo
Technical specifications
Width50.8 mm
Length18.3 m
ColourBlack

Product details : 3M GPBY2 SAFETY-WALK SLIP-RESISTANT TAPE 613 BLACK/YELLOW STRIPE 2 IN


3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series has been certified by the National Floor Safety Institute (NFSI) as providing “high-traction.” A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for “high traction” because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.
3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series is a mineral-coated, abrasive material adhered by a durable resin to a pressure-sensitive adhesive backed plastic film. It provides an effective slip resistant surface in light to heavy shoe-traffic areas. Primarily for use on dry, wet, oily floors in industrial and commercial applications with intensive pedestrian or light vehicle traffic such as: corridors, production and storage rooms, ramps, stairways, ladders, footplates on machines and emergency exits. Available in a variety of colours and sizes.

Strengths

Anti-slip tape for light to heavy shoe-traffic areas;High quality abrasive particles to ensure long-lasting friction in any application;Highly durable surface withstands the rigors of equipment traffic;Low-profile design helps reduce trip hazard;High performance pressure-sensitive adhesive for easy application;Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles;NFSI High Traction Certification

Applications

Flat Surfaces;Steps;Stairways;Entrances;Ramps;Ladders;Lawn Equipment;Snowmobiles;Scooters;Construction Machinery and Vehicles

Technical specifications


Attributes
Width50.8 mm
Length18.3 m
ColourBlack
Show UNSPSC/ECL@SS
£ 69.71 excl. VAT
/ Each
£ 83.65 incl. VAT
  • Usually arrives within 14 working days