GISS 868006 ANTISLIP ADHESIVE G-STEP YELLOW/BLACK 50MM X 18,3M
G-step anti-skid ribbon
See technical informationSee documentsReferences
GISS:868006
Rubix:217A4944
EAN:3660338218965
Documents
Product details : GISS 868006 ANTISLIP ADHESIVE G-STEP YELLOW/BLACK 50MM X 18,3M
Adhesive tape with non-slip abrasive grains (aluminium oxide). High resistance to abrasion, reinforced adhesion on smooth surfaces and ease of implementation.
.
Color Black/yellow to indicate the areas at risk as well as walking areas or split levels. Perfectly visible even in low brightness condition. .
Suited to indoor or outdoor environments. Universal application on surfaces of soil, machines, vehicles, boats…
Color Black/yellow to indicate the areas at risk as well as walking areas or split levels. Perfectly visible even in low brightness condition. .
Suited to indoor or outdoor environments. Universal application on surfaces of soil, machines, vehicles, boats…
Strengths
Stairs, ladders, handrails, pavements, vehicles, boats...
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 18.3 m |
| Colour | black |
Show UNSPSC/ECL@SS
£ 39.17 excl. VAT
/ Each
£ 47.00 incl. VAT
- In stock: Next day delivery


