3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series
Width | 19.05 mm |
---|---|
Length | 18.3 m |
Colour | Black |
Packaged dimensions (D x W x H) | 122x184x181 mm |
---|---|
Package weight | 1247 g |
Width | 19.05 mm |
Length | 18.3 m |
Colour | Black |
Usually arrives within 14 working days