TESA 04416 ANTI-SLIP FLOOR PROTECTION FILM 66MX980MM WHITE

tesa® 4416

See technical information

References

Tesa:4416 66M 980MM WHITE
Rubix:269A3426
Manufacturer :04416-00001-00
EAN:4063565248276
brand logo

Technical specifications

Width980 mm
Length66 m
Colourwhite

Product details : TESA 04416 ANTI-SLIP FLOOR PROTECTION FILM 66MX980MM WHITE


tesa® 4416 is an indoor surface protection tape especially developed for floors and other surfaces providing reliable protection against damage, abrasion, and dirt. It is made up of a white embossed PP backing and coated with a removable acrylic adhesive. The embossed backing provides good grip and reduces the risk for slipping especially in areas with safety concerns. The acrylic adhesive bonds well to various surfaces and does not leave residues after removal.
tesa® 4416 conforms to category R9 in accordance to DIN EN 16165 and to German technical regulation ASR A1.5.tesa® 4416 conforms to category R9 in accordance to DIN EN 16165 and to German technical regulation ASR A1.5.

Strengths

- Easy to apply and handle
- Bonds well to various surfaces
- Easy removal in one piece without leaving residues
- Robust and embossed backing
- Slip resistance R9 according to DIN EN 16165

Applications

- Floor protection during assembly in railway, marine, busses or other vehicles.
- Protection of production area floors providing reliable protection against dirt and abrasion.
- tesa® 4416 is suitable for indoor applications of up to 10 weeks.

Technical specifications


Attributes
Width980 mm
Length66 m
Colourwhite
£ 219.22 excl. VAT
/ Each
£ 263.06 incl. VAT
  • Usually arrives within 14 working days

Width