3M 6310NS48 SCOTCH-WELD COMPOSITE URETHANE ADHESIVE GREEN 48.5ML
3M™ Scotch-Weld™ Composite Urethane Adhesive DP6310NS
See technical informationSee documentsReferences
3M:6310485
Rubix:219A8128
Manufacturer :7100109829
EAN:0076308864071
Documents
Product details : 3M 6310NS48 SCOTCH-WELD COMPOSITE URETHANE ADHESIVE GREEN 48.5ML
When using a Duo Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing. Bonds to Most Composites and Dissimilar Substrates
Designed specifically for multi material and composite assemblies, our 3M™ Scotch Weld™ Multi Material Composite Urethane Adhesive DP6310NS delivers outstanding strength and performance. This adhesive has excellent energy absorption and fatigue properties for durable bonding of composite parts and multi material assemblies, including plastics, metals and wood. With a 1:1 mix ratio, this green adhesive has a 10 minute open time and reaches handing strength in 45 minutes.
Recommended Applications
Composites and plastics to metal; medium sized parts
Bonding shaped composites and plastics
Designed specifically for multi material and composite assemblies, our 3M™ Scotch Weld™ Multi Material Composite Urethane Adhesive DP6310NS delivers outstanding strength and performance. This adhesive has excellent energy absorption and fatigue properties for durable bonding of composite parts and multi material assemblies, including plastics, metals and wood. With a 1:1 mix ratio, this green adhesive has a 10 minute open time and reaches handing strength in 45 minutes.
Recommended Applications
Composites and plastics to metal; medium sized parts
Bonding shaped composites and plastics
3M™ Scotch-Weld™ Multi-Material Composite Urethane Adhesive DP6310NS is a green, non-sag, two-component urethane for bonding a variety of composites, plastics, metals and wood. This flexible adhesive has excellent elongation and stress strain properties for durable bonding of composite parts and multi-material assemblies.
Strengths
Two part urethane paste delivers outstanding strength and performance;Non-sag formulation resists running and slumping of adhesive;Primerless to most surfaces;10 minute open time;Ability to bond most composites and dissimilar substrates;Excellent water and humidity resistance, very good chemical resistance
Applications
Attachment - fastening cladding - assembly - point-to-point connection - connection
Technical specifications
Attributes
| Colour | green |
|---|---|
| Volume | 48.5 ml |
Show UNSPSC/ECL@SS
£ 18.57 excl. VAT
/ Each
£ 22.28 incl. VAT
- Delivery usually within ( 13 ) days



