3M DP490ADHBK50 SCOTCH-WELD EPOXY ADHESIVE BLACK 50ML LABEL1


3M™ Scotch-Weld™ Epoxy Adhesive DP490

References
3m:DP490ADHBK50
rubix:88384524
manufacturer :7100200499
ean:04054596678262
brand logo
brand logo
Technical specifications
Colourblack
Capacity50 ml
See all Specifications

Product details : 3M DP490ADHBK50 SCOTCH-WELD EPOXY ADHESIVE BLACK 50ML LABEL1


High temperature resistance up to 120°C. High resistance to impact and outstanding stability under static and dynamic loads. Very good strength and aging characteristics. Thixotropic formulation enables easy application to vertical surfaces. It shows special benefits in the construction of composite assemblies. The product has excellent heat and environmental resistance.
3M™ Scotch-Weld™ Epoxy Adhesive 490 is a black, thixotropic, gap filling two component epoxy adhesive with particularly good application characteristics. It is designed for use where ultimate toughness and high strength are required.

Strengths

Get a tough, high strength adhesive;High strength to withstand demanding conditions;Non-sag for easy application to vertical surfaces;High peel and shear strength for strong bonds in critical applications;Bonds difficult surfaces such as powder coats and most plastics

Applications

Use when toughness and high strength are needed;Transportation applications, such as rail and automotive;Aerospace applications

Technical specifications


Attributes
Colourblack
Capacity50 ml
Max. temperature120 °C
Drying time90 min
Show UNSPSC/ECL@SS
£ 28.75 excl. VAT
/ Each
£ 34.50 incl. VAT
  • In stock: Next day delivery