LOCTITE EA 9497 A&B DUAL CARTRIDGE 50ML 2053807
Conductive 2K epoxy adhesive (2:1)
See technical informationSee documentsReferences
Loctite:EA 9497
Rubix:80064385
Manufacturer :2053807
EAN:5010266423173
Documents
Product details : LOCTITE EA 9497 A&B DUAL CARTRIDGE 50ML 2053807
LOCTITE EA 9497 is a grey 2K epoxy adhesive for structural bonding and offers excellent functional properties. The product achieves a high temperature resistance of up to +180°C for bonding and filling applications at high temperatures. It is heat conductive and offers high pressure resistance. It is ideal for gluing metal parts.
Cast iron housing, radial insert ball bearing with grub screw locking, sealing with sealing ring. In the images, the self-aligning bearing is shown with an open cover and a closed cover. The product you have chosen is fitted with two open covers.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Volume | 50 ml |
Show UNSPSC/ECL@SS
£ 31.39 excl. VAT
/ Each
£ 37.67 incl. VAT
- In stock: Next day delivery
