3M 72406400 SCOTCH-WELD EPOXY ADHESIVE FR BLACK PART B/A 400ML
3M™ Scotch-Weld™ Epoxy Adhesive 7240 FR
See technical informationSee documentsReferences
3M:7100042087
Rubix:219A8123
Manufacturer :7100042087
EAN:04046719957637



Documents
Product details : 3M 72406400 SCOTCH-WELD EPOXY ADHESIVE FR BLACK PART B/A 400ML
Bond metal to metal with 3M™ Scotch-Weld™ Epoxy Adhesive 7240, an excellent toughened adhesive that’s formulated to last.
Our two-part epoxy resin adhesive is certified for use on trains. It meets the self-extinguishing requirement of FAR25 (vertical burn) and you can be confident it will wear for the long term, due to high shear and peel adhesion.
It’s designed with 300 μ m glass beads for accurate glue line control.
3M Scotch Weld 7240 FR B/A epoxy adhesive is a toughened, two-part epoxy adhesive with a 2:1 mix ratio, 45 minute work life and handling strength in approximately 6 hours. This product is very durable and commonly used in applications in the transportation industry.
Strengths
Excellent environmental resistance tested in a variety of demanding conditions;Contains 300 μm glass beads for accurate glue line control.;Tested to FAR25 (vertical burn) and meets the 15 second self extinguishing requirement.;Tested to EN 45545 for the Railway market;Ideal for bonding on large surfaces
Applications
Bond metal to metal;Adhesive certified for use on trains
Technical specifications
Attributes
| Package weight | 629,5 g |
|---|---|
| Colour | black |
| Volume | 400 ml |
| Min. temperature | 55 °C |
| Drying time | 45 min |
Show UNSPSC/ECL@SS
£ 80.34 excl. VAT
/ Each
£ 96.41 incl. VAT
- In stock: Next day delivery