LOCTITE 518 FLEXIBLE FAST CURE 50ML 2069176
Flange sealant LOCTITE® 518
See technical informationSee documentsReferences
Loctite:518 CR 50ML EN
Rubix:80077653
Manufacturer :2069174
EAN:4058093056295

Documents
Product details : LOCTITE 518 FLEXIBLE FAST CURE 50ML 2069176
LOCTITE® 518 cures when confined in the absence of air between close-fitting metal surfaces. It is an anaerobic gasketing material designed for use on rigid iron, aluminum, and steel flanged mating surfaces. Fills gaps up to 0.25mm and forms a flexible, chemical-resistant seal that will not tear or decay. Parts disassemble easily, even after extended service.
Strengths
Higher strength on contaminated surfaces;
Better flexibility and improved adhesion;
Enhanced sealing capability;
Improved gap cure;
High performance on passive metals without an activator.
Applications
Typical applications include sealing close-fitting joints between rigid metal faces and flanges. It is also used as a formed-in-place gasket on rigid flanged connections, e.g. transmissions and motor housings.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Volume | 50 ml |
| Min. temperature | -55 °C |
| Drying time | 25 min |
Show UNSPSC/ECL@SS
£ 40.07 excl. VAT
/ Each
£ 48.08 incl. VAT
- In stock: Next day delivery