LOCTITE AA V1315 A AND B CARTRIDGE 400ML 1307524
Loctite A&B Adhesive
See technical informationSee documentsReferences
Loctite:AA V1315
Rubix:80018084
Manufacturer :1307524

Documents
Product details : LOCTITE AA V1315 A AND B CARTRIDGE 400ML 1307524
LOCTITE® AA V1315 is a 2-part, off-white, thixotropic structural adhesive. Suitable for composite/plastic bonding, it has a fixture time of 15 min, a shear strength of 15 N/mm² and a service temperature range up to +120°C.
Strengths
Formerly known as Bondmaster V1315
Thixotropic
2-part dual cartridge dispensers
Thixotropic
2-part dual cartridge dispensers
Applications
Suitable for composite/plastic bonding
Technical specifications
Attributes
| Colour | white |
|---|---|
| Volume | 400 ml |
| Min. temperature | 15 °C |
| Drying time | 15 min |
Show UNSPSC/ECL@SS
£ 156.45 excl. VAT
/ Each
£ 187.74 incl. VAT
- Usually arrives within 14 working days