References
Loctite:5208
Rubix:80021095
Manufacturer :232263

Documents
Product details : 5208 250ML FLEXIBLE FLANGE SEALANT
LOCTITE® 5208 is a medium strength (6 N/mm² tensile shear strength), methacrylate-based gasketing product that offers semi-flexible capability. Intended for use with machined, rigid metal flanges, the product is suitable for gaps up to 0.125 mm and cures anaerobically. It is used typically as a form-in-place gasket on gearboxes and motor casings.
Strengths
Medium strength
Semi-flexible
Seals close fitting joints
Semi-flexible
Seals close fitting joints
Applications
Designed for machined metal flanges
Technical specifications
Attributes
| Colour | red |
|---|---|
| Volume | 250 ml |
| Min. temperature | -55 °C |
| Drying time | 30 min |
Show UNSPSC/ECL@SS
£ 158.33 excl. VAT
/ Each
£ 190.00 incl. VAT
- Usually arrives within 14 working days