3M SCOTCH-WELD EPOXY ADHESIVE DP460EG 50 ML DUO-PAK
3M™ Scotch-Weld™ Epoxy Adhesive DP460
See technical informationSee documentsReferences
3M:DP46050ML
Rubix:395A4825
Manufacturer :7100171191
EAN:08887862330559

Documents
Product details : 3M SCOTCH-WELD EPOXY ADHESIVE DP460EG 50 ML DUO-PAK
Use 3M™ Scotch-Weld™ Epoxy Adhesive DP460N for a wide variety of situations needing a super strong adhesive. Whether you are joining, adhering, attaching, repairing, potting, panel or structural bonding, our epoxy resin provides the highest shear, peel, impact, vibration and fatigue resistance in our Scotch-Weld™ Epoxy Adhesive family. Our adhesive keeps its bond strength, even in high and low temperatures. It’s perfect for the most demanding applications, including paint bake operations.The adhesive’s high viscosity formula won’t sag or run. It lets you to work confidently with a long work time (60 minutes), allowing for positioning and adjusting the fit before setting. Available in bulk or duo-pack cartridges, for immediate mixing and dispensing with easy hand application.
Strengths
60 minute work life allows sufficient time for adjustments;Toughened for impact resistance and high fatigue resistance to withstand demanding conditions;Easy-to-mix and apply for straightforward application;High peel and shear strength for strong bonds in critical applications;60 minute work life, reaches handling strength in around 4-6 hours
Applications
Use when toughness and high strength are needed ; Bonding of electronic components ; Transportation applications; such as rail and automotive
Technical specifications
Attributes
| Colour | white |
|---|---|
| Volume | 50 ml |
| Drying time | 360 min |
| Application type | incollaggio strutturale e potting |
Show UNSPSC/ECL@SS
£ 43.92 excl. VAT
/ Each
£ 52.70 incl. VAT
- Delivery usually within ( 13 ) days