3M DP609ADHBG48.5 SCOTCH-WELD EPX POLYURETHANE ADHESIVE BEIGE 48.5ML


3M™ Scotch-Weld™ EPX Polyurethane Adhesive DP609

References
3m:DP609ADHBG48.5
rubix:209A6100
manufacturer :7100200502
ean:04054596678323
brand logo
brand logo
Technical specifications
ColourOther
Capacity48.5 ml
See all Specifications

Product details : 3M DP609ADHBG48.5 SCOTCH-WELD EPX POLYURETHANE ADHESIVE BEIGE 48.5ML


3M™ Scotch-Weld™ EPX™ Polyurethane Adhesive DP609. Our quick curing, non-sag, flexible structural, polyurethane adhesive secures plastics, wood and painted or primed metal surfaces. It’s non-sag properties make it suitable for vertical surfaces and gap filling applications. It has high strain capability and superior toughness. After application from a cartridge, the adhesive has a work life of around 7-9 minutes. It develops handling strength in roughly 30 minutes. Full strength builds up over 24 hours and there can be further strength build up over longer periods e.g. up to 30 days on select plastics. It has the potential to replace mechanical fastenings in many applications.
Bond plastics, wood and painted or primed metal surfaces with 3M™ Scotch-Weld™ EPX™ Polyurethane Adhesive DP609. Our fast curing, flexible structural adhesive has great strain capability, high toughness and ability to retain high strength over a wide temperature range.

Strengths

Work life of 7 to 9 minutes;Reaches handling strength in around 30 to 45 minutes;Non-sag formulation ensures adhesive stays where applied;Flexible and tough even under strain;Easy to use

Applications

Bond plastic; wood and painted or primed metal

Technical specifications


Attributes
Package weight98 g
ColourOther
Capacity48.5 ml
Show UNSPSC/ECL@SS
£ 21.89 excl. VAT
/ Each
£ 26.27 incl. VAT
  • Usually arrives within 14 working days