References
Loctite:EA 3430 DC 24ML EN/DE
Rubix:2000532
Manufacturer :142517
EAN:5010266296845

Documents
Product details : LOCTITE 3430 5 MINUTE EPOXY 24ML
LOCTITE EA 3430 is a five-minute, 2-component epoxy adhesive that ensures an optically clear bond line. The product develops high strength on a wide range of substrates and is water resistant. This adhesive is a general purpose bonder and ideal for many DIY applications. Due to the very clear bond line, it is also the product of choice for bonding glass, decorative panels and display. The medium viscosity and fast fixture time at room temperature ensure easy application.
Strengths
Easy and fast to apply at room temperature
Ultra-clear bond line
Water resistant
General purpose bonder - suitable for a wide range of substrates
Applications
Structural Bonding - 2-component five-minute epoxy. General purpose. Excellent water resistance.
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 24 ml |
| Min. temperature | -55 °C |
| Drying time | 15 min |
Show UNSPSC/ECL@SS
£ 18.36 excl. VAT
/ Each
£ 22.03 incl. VAT
- In stock: Next day delivery