DEVCON BRUSHABLE CERAMIC (BLUE) BLUE 500G
Devcon Brushable Ceramic Blue
See technical informationSee documentsReferences
Devcon:11762
Rubix:318947

Documents
Product details : DEVCON BRUSHABLE CERAMIC (BLUE) BLUE 500G
Devcon 17688 ceramic epoxy comes in red and is packaged 12 lb per inner, 1 per case. Can be used with fiberglass, metal. Designed to have chemical-resistant, corrosion-resistant properties. This product requires a specific mix ratio for proper use. Requires a 3.4:1 mix ratio. Cure time should always be considered on any application or project. Once applied, this product requires a 16 hr cure time before it is fully set and provides maximum strength.
Applications
Ceramic filled, brushable epoxy that provides a smooth, protective barrier against abrasion, erosion and chemical attack
Brushable ceramic provides a low friction surface for operating efficiency
Use for rebuilding and sealing heat exchanger tubes and protect pump casings and flange faces etc
Brushable ceramic provides a low friction surface for operating efficiency
Use for rebuilding and sealing heat exchanger tubes and protect pump casings and flange faces etc
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Volume | 500 ml |
| Min. temperature | 65 °C |
Show UNSPSC/ECL@SS
£ 145.19 excl. VAT
/ Each
£ 174.23 incl. VAT
- In stock: Next day delivery