References
Loctite:407X50G
Rubix:80014031
Manufacturer :233725
EAN:5010266407302

Documents
Product details : LOCTITE 407 HIGH TEMPERATURE 50G 233725
Transparent, colorless ethyl-based instant adhesive (cyanoacrylate) which cures very quickly when confined between two close-fitting surfaces.
LOCTITE 407 is a transparent, colorless, instant adhesive (cyanoacrylate) used for bonding small to medium size parts to achieve extremely fast curing when confined between close-fitting surfaces. Having a long open time, it is suited for plastics, rubbers and polyolefins in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239.
LOCTITE 407 is a transparent, colorless, instant adhesive (cyanoacrylate) used for bonding small to medium size parts to achieve extremely fast curing when confined between close-fitting surfaces. Having a long open time, it is suited for plastics, rubbers and polyolefins in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239.
Strengths
Solvent-free.
High temperature resistance.
Clean and easy to apply.
Low viscosity.
Joins a wide variety of dissimilar materials.
High strength on very small bond faces.
Long open time.
High temperature resistance.
Clean and easy to apply.
Low viscosity.
Joins a wide variety of dissimilar materials.
High strength on very small bond faces.
Long open time.
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 50 ml |
| Min. temperature | -40 °C |
| Drying time | 0.33 min |
Show UNSPSC/ECL@SS
£ 80.41 excl. VAT
/ Each
£ 96.49 incl. VAT
- In stock: Next day delivery