TEROSON VR 5000 ADHESIVE SPRAY 400ML 860240
Solvent Based Adhesi
See technical informationSee documentsReferences
Teroson:VR 5000 AE 400ML
Rubix:153A4005
Manufacturer :860240
EAN:4002872157871



Documents
Product details : TEROSON VR 5000 ADHESIVE SPRAY 400ML 860240
TEROSON VR 5000 is a styrene butadiene rubber (SBR)-based vehicle body contact adhesive spray. It is a pressure-sensitive, multi-purpose product with a high degree of initial strength. Typical applications include bonding of interior materials such as textiles, foams, rubber, insulating materials, PE films / sheets, leather, cardboard, metal, wood or polyester.Surface preparation with TEROSON VR 20 recommended.
Strengths
For bonding porous materials
Used for bonding fabric, polyester and polyester foams, PE film/laminate, leather, cardboard and coverings
Six-way adjustable spray head
Water-resistant
Parts (films/laminates) can be readily disassembled
Applications
Body Repair – Bonding: Styrene butadiene rubber (SBR), multi-purpose contact adhesive spray, pressure-sensitive.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 23.80 excl. VAT
/ Each
£ 28.56 incl. VAT
- Usually arrives within 14 working days