3M 722343 SCOTCH-WELD LOW ODOUR ACRYLIC ADHESIVE GREEN 490ML
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP8805NS
See technical informationSee documentsReferences
3M:DP880549
Rubix:219A8126
Manufacturer :7100097636
EAN:00076308984397

Documents
Product details : 3M 722343 SCOTCH-WELD LOW ODOUR ACRYLIC ADHESIVE GREEN 490ML
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing.
Non-Sag with Excellent Impact Strength
Making work safer, faster, and more efficient, that's just a few of the benefits of our 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8805NS. With a 10:1 mix ratio and a 4-minute work life there's time to position substrates prior to adhesion. Once fully cured it will reach 1,000 psi (7 MPa) of overlap shear strength in about 9 minutes, half the time of similar adhesives, increasing throughput and productivity while featuring high peel and impact performance.
Recommended Applications
Metalworking such as HVAC, appliance, sporting goods, and specialty vehicles
Sign manufacturing such as panel to frame bonding, trim attachment, letter bonding, and frame assembly
Bonding plastics, composites and powder coats to metal
Typically used for smaller parts where faster assembly is required
4 Minute Work Life with 10 Minutes to Structural Strength
With lower odor and non-flammable properties, our 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8805NS contributes to a safer work environment compared to typical acrylic adhesives. Added non-sag properties assure the adhesive is applied exactly where you want it and won't migrate during the application or bonding processes. And the 18-month room temperature shelf life of the product simplifies inventory management. Full cure will be reached within 24 hours, remarkably faster than any other acrylic adhesive on the market.
3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8805NS is our standard low-odor, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.
Strengths
4 minute work life with 9 minutes to structural strength;Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives;Durable finished bond with excellent shear and high impact strength;Bonds difficult surfaces such as powder coats and most plastics;18-month room temperature shelf life simplifies inventory management;Features spacer beads to control bond line thickness
Applications
Use for mounting photopolymer plates and flexographic print plates
Technical specifications
Attributes
| Colour | green |
|---|---|
| Volume | 490 ml |
| Drying time | 5 min |
| Application type | adesivo acrilico bicomponente strutturale a basso odore per incollaggi rapidi |
Show UNSPSC/ECL@SS
£ 130.12 excl. VAT
/ Each
£ 156.14 incl. VAT
- Delivery usually within ( 13 ) days