References
Loctite:3421X200ML
Rubix:290A7797
Manufacturer :2063258

Documents
Product details : LOCTITE 2063258 3421 EPOXY 200ML
2-part, clear amber, general purpose epoxy adhesive which cures slowly at room temperature after mixing. It develops high strength and excellent moisture resistance.
LOCTITE EA 3421 is a 2-part, clear amber, general purpose epoxy adhesive which cures slowly at room temperature after mixing. It develops high strength and excellent moisture resistance. The gap filling properties make this adhesive system suitable for rough or poorly fitting surfaces made from metal, ceramic, wood or rigid plastics. The long working life and medium viscosity make this adhesive system suitable for large surfaces and where adjustment time is needed after assembly. Applications include bonding aluminum window frames and GRP panels.
LOCTITE EA 3421 is a 2-part, clear amber, general purpose epoxy adhesive which cures slowly at room temperature after mixing. It develops high strength and excellent moisture resistance. The gap filling properties make this adhesive system suitable for rough or poorly fitting surfaces made from metal, ceramic, wood or rigid plastics. The long working life and medium viscosity make this adhesive system suitable for large surfaces and where adjustment time is needed after assembly. Applications include bonding aluminum window frames and GRP panels.
Strengths
High strength and excellent moisture resistance after curing.
General purpose.
Applications include bonding aluminum window frames and GRP panels.
Long working life.
General purpose.
Applications include bonding aluminum window frames and GRP panels.
Long working life.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Volume | 200 ml |
| Drying time | 240 min |
Show UNSPSC/ECL@SS
£ 54.70 excl. VAT
/ Each
£ 65.64 incl. VAT
- Usually arrives within 14 working days