3M 501E24 HIGH TEMPERATURE INDUSTRIAL MASKING TAPE BEIGE 24MMX50M
3M Specialty High Temperature Masking Tape
See technical informationSee documentsReferences
3M:501E24
Rubix:2536438
Manufacturer :7100042893




Documents
Product details : 3M 501E24 HIGH TEMPERATURE INDUSTRIAL MASKING TAPE BEIGE 24MMX50M
3M Specialty High Temperature Masking Tape 501E stands up to the heat and your high standards. Built on a foundation of innovation, 501E is specifically designed for industrial paint applications where surface temperatures can reach up to 160°C. With the perfect blend of strength, flexibility and adhesion, 501E delivers the consistently superior results you’ve come to expect from 3M.
Strengths
Highest performing paper masking tape
Exceptionally conformable to irregular surfaces
Creates super sharp paint lines
Smooth backing reduces finger abrasion
Removes cleanly in one piece with no residue
Withstands surface temperatures up to 160°C for one hour
Exceptionally conformable to irregular surfaces
Creates super sharp paint lines
Smooth backing reduces finger abrasion
Removes cleanly in one piece with no residue
Withstands surface temperatures up to 160°C for one hour
Applications
Specialty high temperature tape for indoor use
Ideal for all high temperature paint baking, fascia painting and pipe coating applications
Ideal for all high temperature paint baking, fascia painting and pipe coating applications
Technical specifications
Attributes
| Width | 24 mm |
|---|---|
| Length | 50 m |
| Colour | white |
| Thickness | 0.15 mm |
| Material | crepe paper (backing) |
Show UNSPSC/ECL@SS
£ 6.59 excl. VAT
/ Each
£ 7.91 incl. VAT
- In stock: Next day delivery