tesa® 4319 High Crepe and Flexible Masking Tape for Paintwork
Width | 19 mm |
---|---|
Length | 50 m |
Colour | Other |
Logistic Weight | 14200,58 g |
---|---|
Width | 19 mm |
Length | 50 m |
Colour | Other |
Thickness | 375 mm |
Material | natural rubber |
Max. temperature | 80 °C |
Usually arrives within 14 working days