High performance paper masking tape for paintworks with oven drying up to 140 °C
Width | 19 mm |
---|---|
Length | 50 m |
Colour | Other |
Logistic Weight | 19016,05 g |
---|---|
Width | 19 mm |
Length | 50 m |
Colour | Other |
Thickness | 0.175 mm |
Material | natural rubber |
Max. temperature | 140 °C |
Usually arrives within 14 working days