3M 20218 SCOTCH CREPE MASKING TAPE BEIGE 18MMX50M


Scotch® Crepe Masking Tape 202 Beige 48 mm x 50 m

References
3m:21004
rubix:2515113
manufacturer :7100041928
ean:04054596191716
brand logo
brand logo
Technical specifications
Width18 mm
Length50 m
ColourOther
See all Specifications

Product details : 3M 20218 SCOTCH CREPE MASKING TAPE BEIGE 18MMX50M


Heavy, thick, crepe paper backing provides good paint lines.
Natural rubber adhesive offers good, instant adhesion.
Adhesive offers excellent holding power for reliable performance.
Offers good transfer resistance for clean removal.
Easy-to-tear design provides simple application

Strengths

3M™ Crepe Masking Tape 202 is a trustworthy, go-to tape tape designed with a heavy, thick, crepe paper backing. Engineered with a natural rubber adhesive, this everyday tape features good, instant adhesion and strong holding power, which makes it a favourite among teachers for their classroom settings.Heavy, thick, crepe paper backing provides good paint linesNatural rubber adhesive offers good, instant adhesionAdhesive offers excellent holding power for reliable performanceOffers good transfer resistance for clean removalEasy-to-tear design provides simple application

Applications

3M™ Crepe Masking Tape 202 is a trustworthy, go-to tape tape designed with a heavy, thick, crepe paper backing. Engineered with a natural rubber adhesive, this everyday tape features good, instant adhesion and strong holding power, which makes it a favourite among teachers for their classroom settings.

Technical specifications


Attributes
Packaged dimensions (D x W x H)216x130x130 mm
Package weight1635 g
Width18 mm
Length50 m
ColourOther
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
  • In stock: Next day delivery