Scotch® Performance Masking Tape 244
Width | 48 mm |
---|---|
Length | 50 m |
Colour | Other |
Packaged dimensions (D x W x H) | 288x110x110 mm |
---|---|
Package weight | 1302 g |
Width | 48 mm |
Length | 50 m |
Colour | Other |
Material | Paper |
Max. temperature | 100 °C |
Usually arrives within 14 working days