Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent Material
SPARTEX H2042050 OIL ONLY BOOMS 20CM X 5M WHITE PACK OF 2
SPARTEX H2042050 OIL ONLY BOOMS 20CM X 5M WHITE PACK OF 2
Absorbent Material Spartex
References
spartex:
UK-H2042050
rubix:
225A8332
Technical specifications
Absorption capacity
262
l
Type
Pads
See all Specifications
Product details
Technical specifications
Product details : SPARTEX H2042050 OIL ONLY BOOMS 20CM X 5M WHITE PACK OF 2
Absorbent booms are designed to be deployed on water and can be joined to form a continuos containment barrier against the spread of immiscible liquids on water.
Technical specifications
Attributes
Absorption capacity
262
l
Type
Pads
Length
500
cm
Height
20
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.61
excl. VAT
/
Each
£
126.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ECOSPILL APSW504010 ABSORBENT PILLOW 50CM X 40 CM WHITE OIL ONLY (PK 1
ECOSPILL APSG504010 ABSORBENT PILLOW 50CM X 40 CM GREY MAINTENANCE (PK
3M MM1002 MAINTENANCE SORBENT MINI-BOOM 76MM DIAMETER 2.4M PK6
SPARTEX C1431030 KNITTED CHEMICAL SOCKS 10CM X 3M YELLOW PACK OF 8
SPARTEX C2053823/20 CHEMICAL PILLOWS 38CM X 23CM YELLOW PACK OF 20
3M T280 OIL SORBENT BOOM 100MM DIAMETER 3M PK4
3M T270 OIL SORBENT BOOM 200MM DIAMETER 3M PK4
3M MM1001 MAINTENANCE SORBENT MINI-BOOM 76MM DIAMETER 1.2M PK12
SPARTEX M1431030 KNITTED MAINTENANCE SOCKS 10CM X 3M GREY PACK OF 8
SPARTEX H0415040 MEDIUMWEIGHT OIL ONLY PADS 50CM X 40CM WHITEPK100
SPARTEX M0215036/25 LIGHTWEIGHT MAINTENANCE PADS 50CM X 40CM GRY PK 25
3M P300 CHEMICAL SORBENT PILLOWS 180MMX380MM
SPARTEX M0503043 MAINTENANCE ABSORBENT ROLL 30CM X 43M GREY
SPARTEX H2041330 OIL ONLY BOOMS 13CM X 3M WHITE PACK OF 4
SPARTEX M1431012 KNITTED MAINTENANCE SOCKS 10CM X 1.2M GREYPK20