3M M-206 VERSAFLOW FACESHIELD WITH COMFORT FACESEAL
3M™ Versaflo™ M-Series Facehields and Helmets
See technical informationSee documentsReferences
3M:VERSAFLO M-206
Rubix:245A4538
Manufacturer :7100258667
EAN:04054596918696




Documents
Product details : 3M M-206 VERSAFLOW FACESHIELD WITH COMFORT FACESEAL
The 3M™ Versaflo™ M-206 Faceshield with Comfort Faceseal is specifically designed for professionals working in demanding environments where respiratory, head, eye and face protection is essential. Compatible with 3M™ Versaflo™ Powered Air Respirator (PAPR) and 3M™ Supplied Air Respirator (SAR) systems, this integrated faceshield provides reliable protection while combining lightweight comfort, excellent optical clarity and robust construction. It is suitable for a wide range of industrial applications, from construction to pharmaceutical manufacturing.
Features:
The 3M™ Versaflo™ M-206 Faceshield incorporates a range of features designed to maximise wearer comfort and protection. An adjustable airflow deflector enables users to direct the airflow inside the faceshield for enhanced comfort throughout the working day. The fully adjustable suspension, complete with a textile head harness, provides a personalised fit and excellent weight distribution, making it suitable for prolonged use.
The large polycarbonate visor offers a wide field of vision with excellent peripheral and downward visibility. Its scratch-resistant and chemical-resistant coating provides long-lasting durability in demanding working environments. The M-206 is compatible with a wide range of accessories, including flame-resistant faceseals and 3M™ PELTOR™ hearing protection solutions such as LiteCom™ communication headsets. The intuitive replacement system allows quick and simple maintenance, helping to minimise downtime and maximise productivity.
Specifications:
• Nominal Protection Factor (NPF):
- 200 (V Series).
- 50 (Jupiter).
- 500 (TR-302E/TR-602E).
• Additional protection:
- Head protection.
- Face protection.
- Eye protection.
• Protection against:
- Gases, vapours and airborne particulates (depending on the approved respiratory system used).
- Low-energy flying particles.
- Liquid splashes.
• Material: polyethylene.
• Net weight: 591 g.
• Colour: grey.
• Storage conditions: -30°C to +50°C, relative humidity below 90%.
• Operating temperature: -10°C to +55°C.
• Shelf life: 5 years from the date of manufacture.
Standards:
The 3M™ Versaflo™ M-200 Series Faceshields comply with key European standards for head, eye, face and respiratory protection:
• EN 812 – Industrial bump cap protection, including electrical insulation up to 440 V AC.
• EN 352-3:2002 – Compatible with approved helmet-mounted hearing protectors, including selected 3M™ PELTOR™ Optime™ and X Series earmuffs.
• EN 12941:1998+A2:2008 – Powered filtering respiratory protective devices used with hoods and helmets.
• EN 14594:2005 – Continuous-flow compressed-air line breathing apparatus.
Features:
The 3M™ Versaflo™ M-206 Faceshield incorporates a range of features designed to maximise wearer comfort and protection. An adjustable airflow deflector enables users to direct the airflow inside the faceshield for enhanced comfort throughout the working day. The fully adjustable suspension, complete with a textile head harness, provides a personalised fit and excellent weight distribution, making it suitable for prolonged use.
The large polycarbonate visor offers a wide field of vision with excellent peripheral and downward visibility. Its scratch-resistant and chemical-resistant coating provides long-lasting durability in demanding working environments. The M-206 is compatible with a wide range of accessories, including flame-resistant faceseals and 3M™ PELTOR™ hearing protection solutions such as LiteCom™ communication headsets. The intuitive replacement system allows quick and simple maintenance, helping to minimise downtime and maximise productivity.
Specifications:
• Nominal Protection Factor (NPF):
- 200 (V Series).
- 50 (Jupiter).
- 500 (TR-302E/TR-602E).
• Additional protection:
- Head protection.
- Face protection.
- Eye protection.
• Protection against:
- Gases, vapours and airborne particulates (depending on the approved respiratory system used).
- Low-energy flying particles.
- Liquid splashes.
• Material: polyethylene.
• Net weight: 591 g.
• Colour: grey.
• Storage conditions: -30°C to +50°C, relative humidity below 90%.
• Operating temperature: -10°C to +55°C.
• Shelf life: 5 years from the date of manufacture.
Standards:
The 3M™ Versaflo™ M-200 Series Faceshields comply with key European standards for head, eye, face and respiratory protection:
• EN 812 – Industrial bump cap protection, including electrical insulation up to 440 V AC.
• EN 352-3:2002 – Compatible with approved helmet-mounted hearing protectors, including selected 3M™ PELTOR™ Optime™ and X Series earmuffs.
• EN 12941:1998+A2:2008 – Powered filtering respiratory protective devices used with hoods and helmets.
• EN 14594:2005 – Continuous-flow compressed-air line breathing apparatus.
Strengths
• Integrated protection for the respiratory system, head, face and eyes.
• Lightweight, compact design with fully adjustable suspension for outstanding wearer comfort.
• Adjustable airflow deflector enhances cooling and comfort.
• Wide field of vision with a scratch-resistant and chemical-resistant visor.
• Easy maintenance with intuitive replacement of spare parts and accessories.
• Compatible with a wide range of 3M™ PELTOR™ hearing protection and accessories.
• Lightweight, compact design with fully adjustable suspension for outstanding wearer comfort.
• Adjustable airflow deflector enhances cooling and comfort.
• Wide field of vision with a scratch-resistant and chemical-resistant visor.
• Easy maintenance with intuitive replacement of spare parts and accessories.
• Compatible with a wide range of 3M™ PELTOR™ hearing protection and accessories.
Applications
The 3M™ Versaflo™ M-200 Series Faceshields can be combined with a 3M™ Versaflo™ Powered Air Respirator (PAPR) or a 3M™ Supplied Air Respirator (SAR) system. Depending on the approved respiratory configuration, they provide protection against airborne particulates, fine dust, mists, metal fumes, gases, vapours or a combination of these hazards.
Typical applications include:
• Agriculture.
• Chemical processing.
• Construction and renovation.
• Demolition.
• Food and beverage manufacturing.
• Medical and healthcare.
• Metalworking.
• Pharmaceutical manufacturing.
• Paper and pulp processing.
• Foundries and smelting.
• Surface preparation.
• Paint spraying and coating.
• Woodworking.
Typical applications include:
• Agriculture.
• Chemical processing.
• Construction and renovation.
• Demolition.
• Food and beverage manufacturing.
• Medical and healthcare.
• Metalworking.
• Pharmaceutical manufacturing.
• Paper and pulp processing.
• Foundries and smelting.
• Surface preparation.
• Paint spraying and coating.
• Woodworking.
Technical specifications
Attributes
| Type | face shield |
|---|---|
| Material | polyurethane;knitted nylon |
Show UNSPSC/ECL@SS
£ 277.35 excl. VAT
/ Each
£ 332.82 incl. VAT
- In stock: Next day delivery