3M M-407 RESPIRATORY FACESHIELD WITH COATED VISOR AND FACESEAL
3M™ Versaflo™ M-Series Facehields and Helmets
See technical informationSee documentsReferences
3M:7100258668
Rubix:2518776
Manufacturer :7100258668
EAN:04054596918795




Documents
Product details : 3M M-407 RESPIRATORY FACESHIELD WITH COATED VISOR AND FACESEAL
3M™ Versaflo™ M-Series Faceshields and Helmets offer integrated protection from a range of respiratory, face, and eye hazards. For use in a variety of industries and environments with numerous customisation offerings including faceseals, shrouds, visor peel-offs, radiant heat accessories and more.
3M™ Versaflo™ M-Series Faceshields and Helmets can help protect your workers from a variety of respiratory and impact hazards while maintaining comfort. They are are lightweight, compact and easy to maintain.
Strengths
M-Series are specifically designed to work together with your 3M™ Versaflo™ Powered Air Respirator and 3M™ Supplied Air Respirator Systems;Deflector allows users to direct the airflow inside the headtop to increase comfort;Fully-adjustable suspension for customized fit and weight distribution;Accessory options availalble for protection to help handle the environments you encounter;Visor combines good peripheral and downward vision;Specific headtops can be used with a range of 3M™ Peltor™ hearing protection as well as an attachable microphone for ease of communication
Applications
Use for smelting, foundries and other metal working applications
Technical specifications
Attributes
| Type | sparks and hot particles |
|---|---|
| Material | polyaramid, polyurethane coated knitted nylon (shroud);polycarbonate (helmet shell) |
Show UNSPSC/ECL@SS
£ 587.99 excl. VAT
/ Each
£ 705.59 incl. VAT
- In stock: Next day delivery