SUNDSTROM H15-1312 SR 76-3 K2-P3 M/L STAT
The escape hood SR 76-3 Chem is designed for use as respirator during evacuation in the event of chemical emission accidents.
See technical informationReferences
Sundström®:H15-1312
Rubix:270A4939
Manufacturer :H15-1312
EAN:7392203009595

Product details : SUNDSTROM H15-1312 SR 76-3 K2-P3 M/L STAT
The SR 76-3 Escape Hood is a filtering respiratory protective device combined with a hood and is designed for use in accidents involving chemicals. The hood is based on a Sundström silicone half mask, which is mounted in a hood made of chemicals-resistant material. The hoods are vacuum-packed in aluminum bags. The hood can be put on quickly and simply, without prior adjustment. The hood is available in two sizes and fits most adults and teenagers. The hood is equipped with gas filter SR 295 K2 and particle filter SR 510 P3 and provides protection against all types of particles and following gas type: K2, ammonia and certain amines, such as ethylene diamine.
Technical specifications
Attributes
| Type | sundstrom h15-1312 sr 76-3 k2-p3 m/l stat |
|---|---|
| Material | silicone, pvc |
Show UNSPSC/ECL@SS
£ 148.72 excl. VAT
/ Each
£ 178.46 incl. VAT
- Usually arrives within 14 working days
