DYMO D1 TAPE 19MM BLACK ON WHITE S0720830


Dymo Label Printer Tape

References
dymo:S0720830
rubix:2573962
ean:5411313452137
brand logo
brand logo
Technical specifications
Width19 mm
Length7 m
See all Specifications

Product details : DYMO D1 TAPE 19MM BLACK ON WHITE S0720830


D1 printer label tapes from DYMO. These top performing, easy-peel tapes make applying labels quick and easy on any surface. Available in a variety of widths, background and text colours to support all your needs. These labels are industrial strength adhesive and can resist moisture, extreme temperatures and harsh environments meaning the labels will not smudge, smear or fade. They adhere to most clean, flat surfaces - including plastic, paper, metal, wood and glass and can stick to your surface for much longer without curling or falling off. These label tapes are available so you can create sharp, easy to read labels to the length that you need. With the size of these label tapes, they are also designed to stick tightly to wires, cables and curved surfaces easily. These label printer tapes are available in a variety of lengths ranging from 3m to 7m and with a 12mm width.

Strengths

Easy peel split back design - quick and easy
Clear and readable text - clear identification
Permanent - difficult to remove once applied
UV light resistant
Moisture resistance
Temperature resistance -18°C to +90°C

Applications

Files and binders
Storage boxes & shelves
Shipping/Mailing
Barcoding
Wires & cables
Visitor or name badges
Utility and food storage
Floor marking

Technical specifications


Attributes
Width19 mm
Length7 m
ColourBlack
Show UNSPSC/ECL@SS
£ 39.56 excl. VAT
/ Each
£ 47.47 incl. VAT
  • In stock: Next day delivery