3M ALUMINIUM FOIL TAPE 1436 SILVER 75 MM X 50 M


3M™ Aluminium Foil Tape 1436

References
3m:14367550
rubix:395A4794
manufacturer :7000111993
brand logo
brand logo
Technical specifications
Width75 mm
Length50 m
See all Specifications

Product details : 3M ALUMINIUM FOIL TAPE 1436 SILVER 75 MM X 50 M


3M™ Aluminum Foil Tape 1436 is our general purpose aluminium foil tape (0.075 mm thick). It has an aggressive rubber adhesive supplied with easy release liner and a soft aluminium backing, which provides good conformability. Use this tape in internal and external applications. It bonds to a variety of different surfaces including woods, metals and plastics, and meets low flammable rating according to DIN4102B1.
3M™ Aluminum Foil Tape 1436 is our high quality aluminium foil tape for internal and external ducting work. It offers an aggressive adhesive for ease of application.

Strengths

Foil backing provides an excellent reflective surface for both heat and light
Bonds to various surfaces with an aggressive rubber adhesive
Low water vapour transmission rate offers excellent sealing and patching performance
Best results obtained when applied to clean dry surfaces above 0 °C
Performance range -25 °C to +70 °C; short term +100 °C

Applications

Internal and external ducting work

Technical specifications


Attributes
Packaged dimensions (D x W x H)235x275x275 mm
Package weight8711 g
Width75 mm
Length50 m
MaterialAluminium (Backing);Silicone Paper (Liner)
ColourGrey
75 mm
50000 mm
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
  • Usually arrives within 14 working days