TESA 04657 TEMPERATURE RESISTANT CLOTH TAPE 50MX19MM GREY
tesa® 4657 Temperature Resistant Acrylic Coated Cloth Tape
See technical informationReferences
Tesa:4657 PV0 50M 19MM GRAY
Rubix:269A3484
Manufacturer :04657-00111-00
EAN:4005800224713


Technical specifications
| Width | 19 mm |
|---|---|
| Length | 50 m |
| Material | acrylic coated cloth (backing), natural rubber (adhesive), paper (liner) |
Product details : TESA 04657 TEMPERATURE RESISTANT CLOTH TAPE 50MX19MM GREY
tesa® 4657 high-quality woven acrylic covered cloth tape with an exceptionally high mesh count of 145 mesh, making for high tensile strength, good hand-tearability, and perfectly straight tear lines. The tape is frequently used for a wide range of fastening, covering, and masking applications due to its good temperature resistance. It is usable for both interior and exterior applications and is suitable for long-term purposes. The cloth tape is water resistant, abrasion resistant, and is able to withstand paints, and organic solvents. After usage, the tape can be removed without leaving residues behind, even after having been exposed to high temperatures. tesa® 4657 is also available as a log roll with a liner and in a low-unwinding version and complies with LV 312-1 dielectric strength.
Strengths
* The tape’s high tensile strength, the puncture resistance and the adhesiveness to all kinds of substrates perform well even under elevated temperature.
* The acrylic cloth tape is conformable and features a high resistance to paints, solvents, abrasion, and is waterproof.
* The acrylic coating is highly age-stable, making it very suitable for permanent applications.
* tesa® 4657 is a very resilient cloth tape used for temporary and permanent hole covering in automobile production lines and masking during industrial painting processes.
* Handling and application is easy due to hand-tearability.
* The tape can be torn in straight edges along the high mesh woven fabric.
* Residue-free removal is possible, even after high-temperature exposure.
* The acrylic cloth tape is conformable and features a high resistance to paints, solvents, abrasion, and is waterproof.
* The acrylic coating is highly age-stable, making it very suitable for permanent applications.
* tesa® 4657 is a very resilient cloth tape used for temporary and permanent hole covering in automobile production lines and masking during industrial painting processes.
* Handling and application is easy due to hand-tearability.
* The tape can be torn in straight edges along the high mesh woven fabric.
* Residue-free removal is possible, even after high-temperature exposure.
Applications
*Heat resistant masking during the production of vehicles and machines, even with multiple drying cycles possible*Permanent interior and exterior hole covering*Covering of screw tap holes and drainage boreholes*Partial masking during treatment with impregnating agents*Fastening of flat cables, e.g., on roof linings, door panels, mirrors*Masking during electrostatic powder coating
Technical specifications
Attributes
| Logistic Weight | 17669,32 g |
|---|---|
| Width | 19 mm |
| Length | 50 m |
| Material | acrylic coated cloth (backing), natural rubber (adhesive), paper (liner) |
| Thickness | 0.29 mm |
| Colour | grey |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 24.83 excl. VAT
/ Each
£ 29.80 incl. VAT
- Usually arrives within 14 working days