References
Spartex:847781
Rubix:306A9443
EAN:3660338411427

Documents
Product details : SPARTEX 847781 MS SEALANT FASTER WHITE 290ML
Colour: White.
.
Adhesive putty, ideal for gluing and gaskets. .
Characteristics: Base: 100% MS Polymer. .
Universal bonding with an exceptional initial adhesion. .
Adhesion on all supports, even wet. Odorless. .
Easy Extrusion (manual or pneumatic pistol). .
No solvent, no isocyanate. .
Can be painted with a aqueous-based paint. .
Uses: .
Structural bonding in vibrating applications. .
Bonding of all materials on all substrates (even synthetics). .
Smoothing time: about 5 mn .
Curing speed (20°C/65% RH): 3 mm/24 h. .
Good chemical resistance to water, aliphatic solvents, acids. .
Temperature Resistance: -40° to +90° C. .
Hardness: 50 +/- 5 shore A. .
Operating temperature: +1 to +35° C. .
Cartridge 290 ml.
Adhesive putty, ideal for gluing and gaskets. .
Characteristics: Base: 100% MS Polymer. .
Universal bonding with an exceptional initial adhesion. .
Adhesion on all supports, even wet. Odorless. .
Easy Extrusion (manual or pneumatic pistol). .
No solvent, no isocyanate. .
Can be painted with a aqueous-based paint. .
Uses: .
Structural bonding in vibrating applications. .
Bonding of all materials on all substrates (even synthetics). .
Smoothing time: about 5 mn .
Curing speed (20°C/65% RH): 3 mm/24 h. .
Good chemical resistance to water, aliphatic solvents, acids. .
Temperature Resistance: -40° to +90° C. .
Hardness: 50 +/- 5 shore A. .
Operating temperature: +1 to +35° C. .
Cartridge 290 ml.
Strengths
Fast curing and very high adhesion
Technical specifications
Attributes
| Volume | 290 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Min. temperature | -40 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 9.18 excl. VAT
/ Each
£ 11.02 incl. VAT
- In stock: Next day delivery
