LOCTITE SI 5130 SILICONE WHITE TUBE 80G 2053643
Loctite SI 5130, 310ML
See technical informationSee documentsReferences
Loctite:5130
Rubix:80380046
Manufacturer :2053643
EAN:5010266007625




Documents
Product details : LOCTITE SI 5130 SILICONE WHITE TUBE 80G 2053643
LOCTITE SI 5130 is a white, thixotropic, room temperature curing, acetoxy silicone paste designed for superior bonding and sealing properties on most surfaces (not recommended for concrete). Resists ageing, weathering and thermal cycling without hardening, shrinking or cracking.
Strengths
High quality silicone.
Adheres and seals with most materials.
Sets effectively to a thickness of 6 mm.
Forms an impermeable, flexible and permanent seal.
Resistant to extreme temperature cycles, UV rays and ozone.
Adheres and seals with most materials.
Sets effectively to a thickness of 6 mm.
Forms an impermeable, flexible and permanent seal.
Resistant to extreme temperature cycles, UV rays and ozone.
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Weight | 80 g |
| Max. temperature | 25 °C |
Show UNSPSC/ECL@SS
£ 17.14 excl. VAT
/ Each
£ 20.57 incl. VAT
- In stock: Next day delivery