AMBERSIL 5005A SILICONE ADHESIVE SEALANT 31644
Transparent Silicone Sealant Paste
See technical informationSee documentsReferences
Ambersil:31644
Rubix:2579719

Documents
Product details : AMBERSIL 5005A SILICONE ADHESIVE SEALANT 31644
A ready to use one part, high modulus, translucent silicone adhesive sealant suitable for use as a general purpose sealing and bonding agent. Offers excellent adhesion to metal, glass and glazed ceramics. Packed in a handy 75ml tube
Strengths
High modulus
One part acetoxy curing sealant with excellent resistance to aging
Shrinkage, cracking and discolouration
Conforms to ISO 11600
One part acetoxy curing sealant with excellent resistance to aging
Shrinkage, cracking and discolouration
Conforms to ISO 11600
Applications
Use to offers good adhesion to various non-porous substrates such as glass
Glazed ceramic tiles
Aluminium
Glazed ceramic tiles
Aluminium
Technical specifications
Attributes
| Volume | 75 ml |
|---|---|
| Colour | colourless |
| Type | silicone |
| Min. temperature | -50 °C |
| Max. temperature | 204 °C |
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
- In stock: Next day delivery
