References
Sika:252 WHITE
Rubix:1220122
Manufacturer :252 WHITE 310MLT

Documents
Product details : 252 SIKAFLEX WHITE 310ML CARTRIDGE
Sikaflex-252 is an elastic 1-component polyurethane adhesive especially designed for bonding large components in vehicle assembly. It is suitable for bonding coated metal, GRP, ceramic materials and plastics.
Strengths
Bonds well to a wide variety of substrates.
Capable of withstanding high dynamic stresses.
Good gap-filling properties.
Can be painted.
Vibration-damping.
Electrically non-conductive.
Capable of withstanding high dynamic stresses.
Good gap-filling properties.
Can be painted.
Vibration-damping.
Electrically non-conductive.
Applications
Sikaflex-252 is suitable for assemblies that are subject to dynamic stresses. Suitable substrate materials are timber, metals, particularly aluminum (including anodized components), sheet steel (including phosphated, chromated and galvanized components), metal primers and paint coatings (2-component systems), ceramic materials and plastics. Seek manufacturer’s advice before using on plastics that are prone to stress cracking. This product is suitable for professional experienced users only. Test with actual substrates and conditions have to be performed to ensure adhesion and material compatibility.
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Min. temperature | -40 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
