3M VIRTUA AP SAFETY GLASSES ANTI-SCRATCH GREY LENS 71512-00001


3M™ Virtua™ AP Safety Glasses

References
3m:71512-00001
rubix:395A4704
manufacturer :7100010682
ean:4046719416530
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch
Eyepiece shadeSmoked
Ocular materialPolycarbonate
See all Specifications

Product details : 3M VIRTUA AP SAFETY GLASSES ANTI-SCRATCH GREY LENS 71512-00001


3M™ Virtua AP Safety Glasses
3M™ Virtua™ AP Safety Glasses are our wraparound, unisex styled safety glasses with strong, polycarbonate lenses, and an integral side shield and anti-scratch coating.

Strengths

Unisex styling safety spectacles F rated impact protection The wrap around design features integral side shields for greater protection. They have a protective brow bar to help guard against particulates falling from above. Anti-Scratch coating for increased durability

Applications

Construction, Food and Beverage Manufacturing, Woodworking

Technical specifications


Attributes
Package weight86,8 g
Coating of the glassesAnti-scratch
Eyepiece shadeSmoked
Ocular materialPolycarbonate
ColourGrey
Adjustable side piecesNo
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 67.17 excl. VAT
/ Each
£ 80.60 incl. VAT
  • Usually arrives within 14 working days