UVEX 9194175 I-WORKS SAFETY SPECTACLES W/ CLEAR LENS


I-Works Uvex glasses

References
uvex:9194175
rubix:80986670
manufacturer :9194175
ean:4031101598765
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
Ocular materialPolycarbonate
See all Specifications

Product details : UVEX 9194175 I-WORKS SAFETY SPECTACLES W/ CLEAR LENS


The I-Works 9194.171 model, with its panoramic lenses, offers a wide field of vision and maximum protection, including on the side. The flexible temples adapt to all faces and ensure a comfortable and safe hold. The duo technology component applied on the temples (rigid outside, flexible inside), also makes them non-slip and pleasant to wear, even over long periods. Perfectly compatible with other PPE. UV Protection 400. UV 2C-1.2

Applications

Risk of mechanical projections.

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
Ocular materialPolycarbonate
ColourGrey
Secondary colourGreen
Show UNSPSC/ECL@SS
£ 6.29 excl. VAT
/ Each
£ 7.55 incl. VAT
  • Delivery usually within ( 5 ) days