GISS 854308 G-STEEL SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH CLEAR


Spectacle g-steel

References
giss:854308
rubix:200A3837
ean:3660338101113
Glasses G-STEEL Eyepiece shade Un-coloured
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
See all Specifications

Product details : GISS 854308 G-STEEL SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH CLEAR


Spectacle with metal sidearms, lens in polycarbonate offering a very wide field of vision. Slip-proof sidearms and slip-proof nose. .
APPLICATIONS .
All types of industries, inside or outside, construction, BTP, maintenance... .
STRONG POINTS .
Anti-scratch and anti-mist treatment. .
Weight: 32 g. Standard: EN166 – EN170 – EN172 (smoked version)

Strengths

Metal mount aligning technology and finesse.

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
ColourBlack
Adjustable side piecesNo
Show UNSPSC/ECL@SS
£ 12.68 excl. VAT
/ Each
£ 15.22 incl. VAT
  • Usually arrives within 14 working days