References
Honeywell:1015350
Rubix:2004623
EAN:7312550153505


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Adjustable side pieces | no |
Product details : HONEYWELL 1015350 A800 GREY TEMPLES I/O SILVER LENS HC
Fine branches equipped with flexible elastomer tips. Molded nose bridge comfortable and anti-slip. Eyepieces made of polycarbonate. Anti-scratch treatment. Enveloping shape. 180 ° field of view. EN166 standard, weight 22 g.
Strengths
Branches with sporty design. Light: 22 grams.
Applications
Mechanical work, indoors or outdoors.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Adjustable side pieces | no |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
- In stock: Next day delivery