370A9369 ALUTRUK 2-1 CONVERTIBLE SACK TRUCK 300-500KG LOAD RATING SILV
Modular AluTruk Sack Truck
See technical informationSee documentsReferences
Rubix-UK:370A9369
Rubix:370A9369

Documents
Product details : 370A9369 ALUTRUK 2-1 CONVERTIBLE SACK TRUCK 300-500KG LOAD RATING SILV
Increase your productivity by increasing the load with this AluTruk 2-in-1 convertible aluminium sack truck.
Heavy duty – up to 500kg load in flatbed position (300kg upright)
Full control via the pistol grips, swivel castors & wheels
Reduce fatigue – twin handles fitted with comfort grips
Reduce maintenance – includes puncture-proof wheels
Heavy duty – up to 500kg load in flatbed position (300kg upright)
Full control via the pistol grips, swivel castors & wheels
Reduce fatigue – twin handles fitted with comfort grips
Reduce maintenance – includes puncture-proof wheels
Technical specifications
Attributes
| Load capacity | 500 kg |
|---|---|
| Width | 540 mm |
| Length | 950 mm |
Show UNSPSC/ECL@SS
£ 392.17 excl. VAT
/ Each
£ 470.60 incl. VAT
- Usually arrives within 14 working days
